
STEP-PS/ 1AC/24DC/2.5 Primary-switched
Mfr # 2868651
Zoro # G916097573
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Output Voltage - Nominal
24 V DC
Current - Output
2.5 A
Phase
1-phase
Power Supply Style
Primary-switched
Mounting
DIN rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2868651
Zoro #
G916097573
UPC #
-
Country of Origin
Viet Nam
Details
Output Voltage - Nominal
24 V DC
Current - Output
2.5 A
Phase
1-phase
Power Supply Style
Primary-switched
Mounting
DIN rail
Description
Primary-switched STEP POWER power supply for DIN rail mounting input: 1-phase output: 24 V DC/2.5 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.