Zoro Homepage

STEP-PS/48AC/24DC/0.5 Primary-switched

  • Mfr # 2868716

  • Zoro # G716097605


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN rail
Output Voltage - Nominal
24 V DC
Phase
1-phase
Current - Output
0.5 A
Power Supply Style
Primary-switched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868716
Zoro #
G716097605
UPC #
-
Country of Origin
Viet Nam

Details

Mounting
DIN rail
Output Voltage - Nominal
24 V DC
Phase
1-phase
Current - Output
0.5 A
Power Supply Style
Primary-switched

Description

Primary-switched STEP POWER power supply for DIN rail mounting input: 1-phase output: 24 V DC/0.5 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.