Zoro Homepage

STIO 2 5/4-3B/L Sensor/actuator

  • Mfr # 3209057

  • Zoro # G215436851


product price: $7.15
/ea
Sold in multiples of 50 for $357.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3209057
Zoro #
G215436851
UPC #
-
Country of Origin
Turkey

Description

Sensor/actuator terminal block nom. voltage: 250 V nominal current: 18 A connection method: Spring-cage connection number of connections: 5 cross section: 0.08 mm - 4 mm AWG: 28 - 12 width: 5.2 mm color: gray mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.