Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STTB 2 5-2DIO/O-UL/UR-UL Component

  • Mfr # 3031584

  • Zoro # G415434756


product price: $22.19
/ea
Sold in multiples of 50 for $1,109.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031584
Zoro #
G415434756
UPC #
-
Country of Origin
Poland

Description

Component terminal block with integrated diode nom. voltage: 250 V nominal current: 22 A connection method: Spring-cage connection cross section: 0.08 mm - 4 mm AWG: 28 - 12 length: 67.5 mm width: 5.2 mm color: gray mounting: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.