Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STTBU 4-PV Double-level terminal block

  • Mfr # 3033184

  • Zoro # G815244931


product price: $10.69
/ea
Sold in multiples of 50 for $534.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033184
Zoro #
G815244931
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Double-level terminal block With equipotential bonder nom. voltage: 500 V nominal current: 30 A connection method: Spring-cage connection Screw connection number of connections: 4 cross section: 0.08 mm - 6 mm AWG: 28 - 10 width: 6.2 mm color: gray mounting type: NS 35/

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.