Zoro Homepage

STU 10/ 4X2 5 BU Potential collective

  • Mfr # 3033142

  • Zoro # G115700694


product price: $8.99
/ea
Sold in multiples of 50 for $449.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033142
Zoro #
G115700694
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Potential collective terminal nom. voltage: 800 V nominal current: 55 A connection method: Screw connection Spring-cage connection number of connections: 5 cross section: 0.5 mm - 16 mm AWG: 20 - 6 width: 10.3 mm color: blue mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.