Zoro Homepage

TBUS8-25 0-PPPPSSSS-7035 DIN rail

  • Mfr # 1156781

  • Zoro # G016094304


product price: $31.15
/ea
Sold in multiples of 10 for $311.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1156781
Zoro #
G016094304
UPC #
-
Country of Origin
Poland

Description

DIN rail connector color: light gray nominal current: 6 A 4 A parallel contacts Serial contacts rated voltage III/2: 32 V Number of positions per row: 8 pitch: 2.54 mm mounting: DIN rail mounting Locking: without type of packaging: packed in cardboard Item wi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.