
TCP 2A Thermal miniature circuit
Mfr # 0712217
Zoro # G615482809
product price: $27.55
/eaKey Features
Height
24.4 mm
DC Voltage Rating
72V DC
Max. AIR Rating
2kA at 250V AC/72V DC
Circuit Breaker Type
Miniature
Trip Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0712217
Zoro #
G615482809
UPC #
-
Country of Origin
Unknown
Dimensions
Height
24.4 mm
Width
8.2 mm
Depth
44.5 mm
Details
Item
Miniature Circuit Breaker
Amps
2A
DC Voltage Rating
72V DC
Max. AIR Rating
2kA at 250V AC/72V DC
Circuit Breaker Type
Miniature
Trip Type
Thermal
AC Voltage Rating
250V AC
Terminal Connection
Screw Or Spring-Cage Connection
Description
Thermal miniature circuit breaker pluggable in screw-type fuse terminal block UK 6-FSI/C and spring-cage fuse terminal block ST 4-FSI/C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.