
TCP 6A Thermal miniature circuit
Mfr # 0712275
Zoro # G015671469
product price: $27.55
/eaKey Features
Height
24.4 mm
Trip Type
Thermal
Terminal Connection
Screw Or Spring-Cage Connection
DC Voltage Rating
72V DC
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0712275
Zoro #
G015671469
UPC #
-
Country of Origin
Unknown
Dimensions
Height
24.4 mm
Depth
44.5 mm
Width
8.2 mm
Details
Item
Miniature Circuit Breaker
Trip Type
Thermal
Terminal Connection
Screw Or Spring-Cage Connection
Amps
6A
DC Voltage Rating
72V DC
Circuit Breaker Type
Miniature
AC Voltage Rating
250V AC
Max. AIR Rating
2kA at 250V AC/72V DC
Description
Thermal miniature circuit breaker pluggable in screw-type fuse terminal block UK 6-FSI/C and spring-cage fuse terminal block ST 4-FSI/C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.