Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCP 8A Thermal miniature circuit

  • Mfr # 0712291

  • Zoro # G915482943


product price: $27.55
/ea

Key Features

Height
24.4 mm
Circuit Breaker Type
Miniature
DC Voltage Rating
72V DC
AC Voltage Rating
250V AC
Width
8.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0712291
Zoro #
G915482943
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24.4 mm
Width
8.2 mm
Depth
44.5 mm

Details

Item
Miniature Circuit Breaker
Circuit Breaker Type
Miniature
DC Voltage Rating
72V DC
AC Voltage Rating
250V AC
Terminal Connection
Screw Or Spring-Cage Connection
Max. AIR Rating
2kA at 250V AC/72V DC
Trip Type
Thermal
Amps
8A

Description

Thermal miniature circuit breaker pluggable in screw-type fuse terminal block UK 6-FSI/C and spring-cage fuse terminal block ST 4-FSI/C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.