
TDPT 2 5/ 5-SC-5 08 PCB terminal block
Mfr # 1017494
Zoro # G915241977
product price: $3.15
/eaSold in multiples of 50 for $157.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1017494
Zoro #
G915241977
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 24 A rated voltage III/2: 400 V nominal cross section: 2.5 mm Number of potentials: 5 Number of rows: 1 Number of positions per row: 5 product range: TDPT 2 5/..-SC pitch: 5.08 mm connection method: Screw connection with tensio
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.