Zoro Homepage

Terminal Block, Pass-Through, 32 A, 1,000 V, Gray

  • Mfr # 3044102

  • Zoro # G113792394


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Screw Clamp
Current
32 A
Maximum Voltage
1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044102
Zoro #
G113792394
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Screw Clamp
Current
32 A
Maximum Voltage
1,000 V
Housing Color
Gray

Description

Feed-through terminal block nom. voltage: 1000 V nominal current: 32 A connection method: Screw connection number of connections: 2 cross section: 0.14 - 6 squared millimeters AWG: 26 - 10 width: 6.2 mm height: 46.9 mm color: gray mounting type: NS 35/7 5 NS 35/15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.