Zoro Homepage

TMC 1 F1 100 0 2A Thermomagnetic device

  • Mfr # 0914015

  • Zoro # G915693479


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0914015
Zoro #
G915693479
UPC #
-
Country of Origin
Unknown

Details

Item
Circuit Breaker

Description

Thermomagnetic device circuit breaker number of positions: 1 connection method: Screw connection cross section: 0.2 mm- 6 mm AWG: 24 - 10 width: 12.5 mm fuse type: Automatic device mounting type: DIN rail: 35 mm Color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.