This item is Discontinued.

Phoenix Contact TMC 1 F1 100 6 0A Thermomagnetic device 0914141

TMC 1 F1 100 6 0A Thermomagnetic device (Discontinued)

  • Mfr # 0914141
  • Zoro # G115693361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0914141
Zoro #
G115693361
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12.5 mm
Depth
96 mm
Height
82.5 mm

Details

Item
Circuit Breaker
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Screw Connection
Trip Type
Thermomagnetic
Curve Type
F1
DC Voltage Rating
65V DC
Max. AIR Rating
2kA at 65V DC
Amps
6A

Description

Thermomagnetic device circuit breaker number of positions: 1 connection method: Screw connection cross section: 0.2 mm- 6 mm AWG: 24 - 10 nominal current: 6 A width: 12.5 mm fuse type: Automatic device mounting type: DIN rail: 35 mm Color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.