Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Phoenix Contact TMC 1 F1 100 8 0A Thermomagnetic device 0914154

TMC 1 F1 100 8 0A Thermomagnetic device (Discontinued)

  • Mfr # 0914154
  • Zoro # G915693424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0914154
Zoro #
G915693424
UPC #
-
Country of Origin
Unknown

Dimensions

Height
82.5 mm
Width
12.5 mm
Depth
96 mm

Details

Item
Circuit Breaker
Amps
8A
Terminal Connection
Screw Connection
DC Voltage Rating
65V DC
Trip Type
Thermomagnetic
Max. AIR Rating
2kA at 65V DC
Curve Type
F1
Circuit Breaker Mounting Style
DIN Rail

Description

Thermomagnetic device circuit breaker number of positions: 1 connection method: Screw connection cross section: 0.2 mm- 6 mm AWG: 24 - 10 nominal current: 8 A width: 12.5 mm fuse type: Automatic device mounting type: DIN rail: 35 mm Color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.