Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Phoenix Contact TMC 1 F1 200 10 0A Thermomagnetic 0914345

TMC 1 F1 200 10 0A Thermomagnetic (Discontinued)

  • Mfr # 0914345
  • Zoro # G715693822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0914345
Zoro #
G715693822
UPC #
-
Country of Origin
Unknown

Dimensions

Height
82.5 mm
Depth
96 mm
Width
12.5 mm

Details

Item
Circuit Breaker
DC Voltage Rating
65V DC
Amps
10A
Max. AIR Rating
2kA at 65V DC
Trip Type
Thermomagnetic
Terminal Connection
Screw Connection
Curve Type
F1

Description

Thermomagnetic circuit breaker 1-pos. fast blow 1 N/C contact with universal foot for mounting on NS 32 or NS 35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.