
TMC 1 M1 100 2 0A Thermomagnetic
Mfr # 0914455
Zoro # G615693632
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Width
12.5 mm
Amps
2A
Curve Type
M1
Height
82.5 mm
Trip Type
Thermomagnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0914455
Zoro #
G615693632
UPC #
-
Country of Origin
Unknown
Dimensions
Width
12.5 mm
Height
82.5 mm
Depth
96 mm
Details
Item
Circuit Breaker
Amps
2A
Curve Type
M1
Trip Type
Thermomagnetic
Max. AIR Rating
5kA at 250V AC, 2kA at 65V DC
AC Voltage Rating
250V AC
DC Voltage Rating
65V DC
Terminal Connection
Screw Connection
Description
Thermomagnetic circuit breaker 1-pos. normal blow 1 N/O contact with universal foot for mounting on NS 32 or NS 35
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.