Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TMC 1 M1 100 5 0A Thermomagnetic

  • Mfr # 0914497

  • Zoro # G215693629


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Screw Connection
Max. AIR Rating
5kA at 250V AC, 2kA at 65V DC
Trip Type
Thermomagnetic
DC Voltage Rating
65V DC
Width
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0914497
Zoro #
G215693629
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12.5 mm
Height
82.5 mm
Depth
96 mm

Details

Item
Circuit Breaker
Terminal Connection
Screw Connection
Max. AIR Rating
5kA at 250V AC, 2kA at 65V DC
Trip Type
Thermomagnetic
DC Voltage Rating
65V DC
Curve Type
M1
AC Voltage Rating
250V AC
Amps
5A

Description

Thermomagnetic circuit breaker 1-pos. normal blow 1 N/O contact with universal foot for mounting on NS 32 or NS 35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.