Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TMC 2 M1 120 1 0A Thermomagnetic

  • Mfr # 0914976

  • Zoro # G615693786


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Width
25 mm
Height
82.5 mm
DC Voltage Rating
65V DC
Curve Type
M1
Depth
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0914976
Zoro #
G615693786
UPC #
-
Country of Origin
Unknown

Dimensions

Width
25 mm
Height
82.5 mm
Depth
96 mm

Details

Item
Circuit Breaker
DC Voltage Rating
65V DC
Curve Type
M1
Trip Type
Thermomagnetic
Max. AIR Rating
5kA at 250V AC, 2kA at 65V DC
Amps
1A
AC Voltage Rating
250V AC
Terminal Connection
Screw Connection

Description

Thermomagnetic circuit breaker 2-pos. normal blow 1 N/O contact and 1 N/C contact with universal foot for mounting on NS 32 or NS 35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.