Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Phoenix Contact TMC 3 M1 122 15 0A Thermomagnetic 0915442

TMC 3 M1 122 15 0A Thermomagnetic (Discontinued)

  • Mfr # 0915442
  • Zoro # G115693590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0915442
Zoro #
G115693590
UPC #
-
Country of Origin
Unknown

Dimensions

Width
37.5 mm
Height
83.5 mm
Depth
96 mm

Details

Item
Circuit Breaker
Trip Type
Thermomagnetic
Curve Type
M1
Terminal Connection
Screw Connection
Amps
15A

Description

Thermomagnetic circuit breaker 3-pos. normal blow 1 N/O contact and 2 N/C contact with universal foot for mounting on NS 32 or NS 35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.