Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TMC 7 B2/3 TERM Feeder terminal adapter

  • Mfr # 1022232

  • Zoro # G216059417


product price: $11.89
/ea

Key Features

Curve Type
B2
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022232
Zoro #
G216059417
UPC #
-
Country of Origin
Germany

Details

Item
Feeder Terminal Adapter
Curve Type
B2
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC

Description

Feeder terminal adapter for TMC 72 or TMC 73 circuit breakers two- or three-phase bus bars. Rated for 600 V AC/DC 115 A. Wire range 101/0 AWG. UL 508 Listed for connection to UL 1077 rated circuit breakers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.