
TMC 7/8 240VAC SHNT Thermomagnetic
Mfr # 2908227
Zoro # G315693628
product price: $46.89
/eaKey Features
Circuit Breaker Mounting Style
Snaps On
Width
18 mm
Terminal Connection
Screw
Trip Type
Thermomagnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2908227
Zoro #
G315693628
UPC #
-
Country of Origin
China
Dimensions
Width
18 mm
Details
Item
Circuit Breaker
Circuit Breaker Mounting Style
Snaps On
Terminal Connection
Screw
Trip Type
Thermomagnetic
Description
Thermomagnetic device circuit breaker number of positions: 1 connection method: Screw cross section: 1 mm- 35 mm AWG: 18 - 2 width: 18 mm mounting type: Snaps on to side of circuit breaker Color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.