Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TMC 8 B3 80 57 C Bus bar for TMC 83.

  • Mfr # 2907996

  • Zoro # G415482788


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Amps
80 A
Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907996
Zoro #
G415482788
UPC #
-
Country of Origin
Germany

Details

Amps
80 A
Voltage
600 V AC/DC

Description

Bus bar for TMC 83... circuit breakers three phase 17.8 mm pitch up to 57 positions. Rated for 80 A end feed 600 V AC/DC. UL 508 Listed for connection of UL 489 rated circuit breakers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.