Shop PHOENIX CONTACT
See all product information
Create Account
TMC 81B 02A Thermomagnetic device
- Mfr # 2907479
- Zoro # G515693411
product price:Â
$
26.69
/ea
Key Features
Amps
2 A
Number of Poles
1
Circuit Breaker Mounting Style
DIN Rail
Trip Type
Thermomagnetic
Terminal Connection
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2907479
- Zoro #
- G515693411
- UPC #
- -
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 2 A
- Number of Poles
- 1
- Circuit Breaker Mounting Style
- DIN Rail
- Trip Type
- Thermomagnetic
- Terminal Connection
- Screw
- Curve Type
- B
Dimensions
- Width
- 17.6 mm
Description
Thermomagnetic device circuit breaker number of positions: 1 connection method: Screw cross section: 1 mm- 35 mm AWG: 18 - 2 width: 17.6 mm mounting type: DIN rail: 35 mm Color: gray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.