
TMC 81B 04A Thermomagnetic device
Mfr # 2907481
Zoro # G215693841
product price: $26.69
/eaKey Features
Trip Type
Thermomagnetic
Number of Poles
1
Amps
4A
Width
17.6 mm
Terminal Connection
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2907481
Zoro #
G215693841
UPC #
-
Country of Origin
China
Dimensions
Width
17.6 mm
Details
Item
Circuit Breaker
Trip Type
Thermomagnetic
Number of Poles
1
Amps
4A
Terminal Connection
Screw
Curve Type
B
Circuit Breaker Mounting Style
DIN Rail
Description
Thermomagnetic device circuit breaker number of positions: 1 connection method: Screw cross section: 1 mm- 35 mm AWG: 18 - 2 width: 17.6 mm mounting type: DIN rail: 35 mm Color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.