
TMC 83D 15A Thermomagnetic device
Mfr # 2907687
Zoro # G315693789
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Amps
15A
Width
52.9 mm
Number of Poles
3
Circuit Breaker Mounting Style
DIN Rail
Curve Type
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2907687
Zoro #
G315693789
UPC #
-
Country of Origin
China
Dimensions
Width
52.9 mm
Details
Item
Circuit Breaker
Amps
15A
Number of Poles
3
Circuit Breaker Mounting Style
DIN Rail
Curve Type
D
Trip Type
Thermomagnetic
Terminal Connection
Screw
Description
Thermomagnetic device circuit breaker number of positions: 3 connection method: Screw cross section: 1 mm- 35 mm AWG: 18 - 2 width: 52.9 mm mounting type: DIN rail Color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.