Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Phoenix Contact TMCP 1 M1 300 4 0A Thermomagnetic 0915797

TMCP 1 M1 300 4 0A Thermomagnetic (Discontinued)

  • Mfr # 0915797
  • Zoro # G315693475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0915797
Zoro #
G315693475
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12.5 mm
Depth
78.5 mm
Height
50 mm

Details

Item
Circuit Breaker
DC Voltage Rating
65V DC
Trip Type
Thermomagnetic
Max. AIR Rating
5kA at 250V AC, 2kA at 65V DC
AC Voltage Rating
250V AC
Amps
4A

Description

Thermomagnetic circuit breaker 1-pos. normal blow 1 N/O contact and 1 N/C contact

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.