Zoro Homepage

TMSTBP 2 5/ 4-ST-5 08 GYNZX100 Plug

  • Mfr # 1879900

  • Zoro # G116089248


product price: $11.29
/ea
Sold in multiples of 50 for $564.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1879900
Zoro #
G116089248
UPC #
-
Country of Origin
Poland

Description

Plug component Nominal current: 12 A Rated voltage III/2: 320 V Number of positions: 4 Pitch: 5.08 mm Connection method: Screw connection with tension sleeve Color: gray Contact surface: Tin The plug allows conductors to be looped through from module to

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.