Zoro Homepage

TRIO-PS-2G/3AC/24DC/40 Primary-switched

  • Mfr # 2903156

  • Zoro # G716097575


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
24 V DC
Mounting
DIN rail
Phase
3-phase
Current - Output
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903156
Zoro #
G716097575
UPC #
-
Country of Origin
China

Details

Output Voltage - Nominal
24 V DC
Mounting
DIN rail
Phase
3-phase
Current - Output
40 A

Description

Primary-switched TRIO power supply for DIN rail mounting input: 3-phase output: 24 V DC/40 A dynamic boost tool-free fast connection technology for solid and stranded conductors with ferrule

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.