Zoro Homepage

TRIO-PS-2G/3AC/72DC/14 Primary-switched

  • Mfr # 1076188

  • Zoro # G116097601


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Current - Output
14 A
Mounting
DIN rail
Output Voltage - Nominal
72 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076188
Zoro #
G116097601
UPC #
-
Country of Origin
China

Details

Current - Output
14 A
Mounting
DIN rail
Output Voltage - Nominal
72 V DC

Description

Primary-switched TRIO power supply for DIN rail mounting input: 3-phase output: 72 V DC/14 A dynamic boost tool-free fast connection technology for rigid and flexible conductors with ferrule

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.