Zoro Homepage

TRIO-UPS-2G/1AC/1AC/230V/750VA

  • Mfr # 2905909

  • Zoro # G215275757


product price: $1,919.99
/ea
Free Shipping & Returns

Key Features

UPS Type
UPS
Power Rating
750 VA
Output Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2905909
Zoro #
G215275757
UPC #
-
Country of Origin
Germany

Details

UPS Type
UPS
Power Rating
750 VA
Output Voltage
230 V AC

Description

1AC/1AC/750 VA uninterruptible power supply with integrated energy storage lead AGM VRLA technology 24 V DC 3.4 Ah for 230 V AC applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.