Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIO-UPS-2G/1AC/24DC/10 Uninterruptible

  • Mfr # 2907161

  • Zoro # G215275832


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail
Output Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907161
Zoro #
G215275832
UPC #
-
Country of Origin
China

Details

Mounting
DIN Rail
Output Voltage
24 V DC

Description

Uninterruptible power supply with integrated power supply unit. For lead AGM energy storage with 1.3 Ah to 38 Ah nominal capacity. Input: 1-phase output: 24 V DC/10 A. Push-in connection technology

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.