Zoro Homepage

TRIO-UPS-2G/3AC/24DC/20 Uninterruptible

  • Mfr # 2906367

  • Zoro # G015275636


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN rail
Output Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2906367
Zoro #
G015275636
UPC #
-
Country of Origin
China

Details

Mounting
DIN rail
Output Voltage
24 V DC

Description

Uninterruptible power supply with integrated power supply unit. For lead AGM energy storage with 3.4 Ah to 38 Ah nominal capacity. Input: 3-phase output: 24 V DC/20 A. Push-in connection technology

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.