
TRKS 4-SI5X20 OG Transformer terminal
Mfr # 2702186
Zoro # G916097757
product price: $20.89
/eaSold in multiples of 50 for $1,044.50
Key Features
Mounting Type
DIN
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2702186
Zoro #
G916097757
UPC #
-
Country of Origin
Greece
Details
Item
Terminal Block
Mounting Type
DIN
Connection Type
Screw Clamp
Description
Transformer terminal block Connection method: Screw connection Length: 45.8 mm Width: 12.5 mm Height: 27.5 mm Color: orange Mounting type: DIN rail Coil snap-in device
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.