Zoro Homepage

TRKSD 4-FS OG Transformer terminal

  • Mfr # 2702322

  • Zoro # G016097763


product price: $8.99
/ea
Sold in multiples of 50 for $449.50

Key Features

Mounting Type
DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2702322
Zoro #
G016097763
UPC #
-
Country of Origin
Greece

Details

Item
Terminal Block
Mounting Type
DIN

Description

Transformer terminal block Connection method: Screw/Slip-on connection Length: 34.7 mm Width: 15 mm Height: 28.3 mm Color: orange Mounting type: DIN rail Coil snap-in device

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.