
TW 50/ 1-CL Panel feed-through terminal
Mfr # 1708744
Zoro # G615369049
product price: $40.19
/eaKey Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1708744
Zoro #
G615369049
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Description
Panel feed-through terminal block connection method: T-LOX knee lever connection Cable lug connection number of positions: 1 load current: 150 A cross section: 10 mm - 50 mm connection direction of the conductor to plug-in direction: 0 ° width: 38 mm color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.