
TW 95/ 4-CL Panel feed-through terminal
Mfr # 1708755
Zoro # G515368975
product price: $457.99
/eaSold in multiples of 5 for $2,289.95
Free Shipping & Returns
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1708755
Zoro #
G515368975
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Description
Panel feed-through terminal block connection method: T-LOX knee lever connection Cable lug connection number of positions: 4 load current: 232 A connection direction of the conductor to plug-in direction: 0 ° width: 123 mm color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.