
UBAL 240 BK High-current terminal block
Mfr # 1086508
Zoro # G915242011
product price: $57.39
/eaSold in multiples of 5 for $286.95
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1086508
Zoro #
G915242011
UPC #
-
Country of Origin
Estonia
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
High-current terminal block Terminal block for aluminum and copper conductors AL-CU nom. voltage: 1000 V nominal current: 310 A connection method: Screw connection number of connections: 2 number of positions: 1 cross section: 35 mm - 240 mm AWG: 3/0 - 500 width: 37.5 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.