Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UBAL 240 High-current terminal block

  • Mfr # 1086505

  • Zoro # G715242051


product price: $54.65
/ea
Sold in multiples of 5 for $273.25

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1086505
Zoro #
G715242051
UPC #
-
Country of Origin
Estonia

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

High-current terminal block Terminal block for aluminum and copper conductors AL-CU nom. voltage: 1000 V nominal current: 310 A connection method: Screw connection number of connections: 2 number of positions: 1 cross section: 35 mm - 240 mm AWG: 3/0 - 500 width: 37.5 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.