Zoro Homepage

UDMTKB 5-P/P Knife disconnect terminal

  • Mfr # 3024478

  • Zoro # G015369663


product price: $36.29
/ea

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3024478
Zoro #
G015369663
UPC #
-
Country of Origin
Turkey

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Knife disconnect terminal block With test socket screws for insertion of test plugs nom. voltage: 400 V nominal current: 10 A connection method: Screw connection cross section: 0.2 mm - 4 mm AWG: 24 - 12 length: 106 mm width: 6.2 mm color: gray mounting: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.