Zoro Homepage

UGSK 6 Slide-type terminal block with

  • Mfr # 3026285

  • Zoro # G515245054


product price: $15.79
/ea
Sold in multiples of 50 for $789.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3026285
Zoro #
G515245054
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Slide-type terminal block with slide nom. voltage: 400 V nominal current: 41 A connection method: Screw connection number of connections: 2 cross section: 0.5 mm - 10 mm AWG: 20 - 8 width: 8.2 mm color: gray mounting type: NS 35/7 5 NS 35/15 NS 32

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.