Zoro Homepage

UK 10 3-HESILED N 72 Fuse modular

  • Mfr # 3048661

  • Zoro # G516058615


product price: $37.95
/ea

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3048661
Zoro #
G516058615
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Fuse modular terminal block fuse type: Glass / ceramics / ... connection method: Screw connection cross section: 1.5 mm- 25 mm AWG: 16 - 4 nominal current: 32 A nom. voltage: 72 V width: 18 mm fuse type: Midget / 10.3 x 38 mounting type: NS 35/7 5 NS 35/15 color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.