Zoro Homepage

UK 2 5 N Feed-through terminal block

  • Mfr # 3003347

  • Zoro # G415244829


product price: $3.39
/ea
Sold in multiples of 50 for $169.50

Key Features

Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003347
Zoro #
G415244829
UPC #
-
Country of Origin
India

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp

Description

Feed-through terminal block nom. voltage: 800 V nominal current: 24 A connection method: Screw connection number of connections: 2 cross section: 0.2 mm - 4 mm AWG: 24 - 12 width: 5.2 mm color: gray mounting type: NS 35/7 5 NS 35/15 NS 32

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.