
UK 4 Feed-through terminal block nom.
Mfr # 3003017
Zoro # G515244934
product price: $5.99
/eaSold in multiples of 50 for $299.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3003017
Zoro #
G515244934
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Description
Feed-through terminal block nom. voltage: 800 V nominal current: 32 A connection method: Screw connection number of connections: 2 number of positions: 1 cross section: 0.2 mm - 4 mm AWG: 24 - 12 width: 6.2 mm color: gray mounting type: NS 35/7 5 NS 35/15 NS 32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.