
UK 5-HESI 5X20 Fuse modular terminal
Mfr # 3004472
Zoro # G015369687
product price: $14.15
/eaSold in multiples of 50 for $707.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3004472
Zoro #
G015369687
UPC #
-
Country of Origin
Turkey
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Fuse modular terminal block fuse type: Glass / ceramics / ... connection method: Screw connection cross section: 0.2 mm- 4 mm AWG: 24 - 12 nominal current: 6.3 A nom. voltage: 800 V width: 8.2 mm fuse type: G / 5 x 20 mounting type: NS 35/7 5 NS 35/15 NS 32 color: black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.