
UK 5-HESI N Fuse modular terminal block
Mfr # 3000539
Zoro # G415244690
product price: $15.25
/eaSold in multiples of 50 for $762.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000539
Zoro #
G415244690
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Fuse modular terminal block Number of positions: 1 Connection method: Screw connection Cross section: 0.2 mm- 6 mm AWG: 24 - 10 Nominal current: 6.3 A Nominal voltage: 500 V Width: 8.2 mm Fuse type: G / 5 x 20 Fuse type: Glass Mounting type: NS 35/7 5 NS 35/15 NS 32 Co
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.