Zoro Homepage

UKH 150 BU High-current terminal block

  • Mfr # 3010123

  • Zoro # G815244948


product price: $95.49
/ea
Sold in multiples of 3 for $286.47
Free Shipping & Returns

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010123
Zoro #
G815244948
UPC #
-
Country of Origin
India

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

High-current terminal block nom. voltage: 1000 V nominal current: 309 A connection method: Screw connection number of connections: 2 number of positions: 1 cross section: 35 mm - 150 mm AWG: 2 - 300 kcmil width: 31 mm height: 107.3 mm color: blue mounting type: NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.