
UKH 240 High-current terminal block
Mfr # 3010217
Zoro # G815244955
product price: $124.99
/eaSold in multiples of 3 for $374.97
Free Shipping & Returns
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010217
Zoro #
G815244955
UPC #
-
Country of Origin
India
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
High-current terminal block nom. voltage: 1000 V nominal current: 415 A connection method: Screw connection number of connections: 2 cross section: 70 mm - 240 mm AWG: 2/0 - 500 kcmil width: 36 mm height: 123.6 mm color: gray mounting type: NS 35/15 NS 32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.