
UKH 50-FE High-current terminal block
Mfr # 3247052
Zoro # G515245429
product price: $23.39
/eaSold in multiples of 10 for $233.90
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3247052
Zoro #
G515245429
UPC #
-
Country of Origin
India
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
High-current terminal block nom. voltage: 1000 V nominal current: 150 A connection method: Screw connection number of connections: 2 cross section: 16 mm - 70 mm AWG: 6 - 2/0 width: 20 mm color: black/yellow mounting type: NS 35/7 5 NS 35/15 NS 32 NS 35/15-2 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.