Zoro Homepage

UKH 50-IB BU High-current terminal

  • Mfr # 3009066

  • Zoro # G215673232


product price: $34.55
/ea
Sold in multiples of 10 for $345.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3009066
Zoro #
G215673232
UPC #
-
Country of Origin
India

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

High-current terminal block with Allen screws nom. voltage: 1000 V nominal current: 150 A connection method: Screw connection number of connections: 2 number of positions: 1 cross section: 16 mm - 70 mm AWG: 6 - 2/0 width: 20 mm color: blue mounting type: NS 35/7 5 NS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.